Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1854
Zoro # G7978741
Free Shipping & Returns
$2,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1854
- Zoro # G7978741
- UPC # 747545133090
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 54" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,54x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505403)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- SIOUX CHIEF Bell Trap PVC 4-9/16 In. Floor Strainer (866-2S)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- Advance Tabco Bell Traps and Drains