Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-18108
Zoro # G7978629
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,195.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-18108
- Zoro # G7978629
- UPC # 747545133021
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 108" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,108x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gasket for Dip Tube (AP6948-3)
- CULLIGAN O-Ring, Buna N (OR-100)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (132135-123)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Adjustable Nickel Drain (FD2210-AB3)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- PORTALS PLUS Scupper Drain, Cast Aluminum, 3" (67311)
- JAY R. SMITH MANUFACTURING Polyethylene Roof Drain Dome (1330D)
- JAY R. SMITH MANUFACTURING 8" Pipe Dia. Nickel Bronze Floor Cleanout (4810-08PB)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- Advance Tabco Bell Traps and Drains