Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1284
Zoro # G7978647
Free Shipping & Returns
$3,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1284
- Zoro # G7978647
- UPC # 747545133007
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 84" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,84x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- TW METALS 1-1/2" OD x 0.065" Wall 5052 Seamless Aluminum Tubing 3 ft (44069-3)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- RIDGID Press Tool Jaw (35343)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- SIOUX CHIEF 866-34PPK 9 x 9 in. Bell Trap Drain (45769)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- BESTCARE 5-1/4 " stainless steel Shower Drain (WHLD-12-F)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- Advance Tabco Bell Traps and Drains