Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1248
Zoro # G7978638
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1248
- Zoro # G7978638
- UPC # 747545132963
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 48" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,48x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 80CT Rain Dryer Sheets (11559)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- B & K DOUBLE OFFSET 1-1/4"" WHT (PP43W)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- Advance Tabco Bell Traps and Drains