Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1236
Zoro # G7978665
Free Shipping & Returns
$2,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1236
- Zoro # G7978665
- UPC # 747545132949
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 36" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,36x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts (ZN1400-4NH)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- JONES STEPHENS Backwater Valve, PVC, 6" (B04600)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- Advance Tabco Bell Traps and Drains