Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-1230
Zoro # G7978601
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FTG-1230
- Zoro # G7978601
- UPC # 747545132932
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 30" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,30x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA16)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- OATEY 4 " PVC General Purpose Drain (43579)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-5RD)
- Advance Tabco Bell Traps and Drains