Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough
Mfr # FTG-12120
Zoro # G7978540
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,043.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-12120
- Zoro # G7978540
- UPC # 747545132918
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 120" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,120x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, Friction (1007995)
- PRIME-LINE 2PK 78Tub Encl Roller (M 6003)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H (DCCSZ2)
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 (6388573)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (9000-CP)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- ALLPOINTS 4-11/16 in " Bronze Drain Lock (1021176)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- Advance Tabco Bell Traps and Drains