Shop All Bell Traps and Drains
Advance Tabco
304 Stainless Steel Floor Trough, Color/Finish: Satin
Mfr # FTG-1884
Zoro # G7978787
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,274.99
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Floor
- Color/Finish Satin
- Grid Material 304 Stainless Steel
- Height (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1884
- Zoro # G7978787
- UPC # 747545133120
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7" |
Length (In.) | 84" |
Details
Material of Construction | 304 Stainless Steel |
Type | Floor |
Color/Finish | Satin |
Grid Material | 304 Stainless Steel |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,84x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain (110-Y02)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- Advance Tabco Bell Traps and Drains