Shop All Utility Sinks
Advance Tabco
27-1/2" W x 36" L x 39" H, 16 ga. 304 Stainless Steel
Mfr # 6-41-36
Zoro # G7975077
product price: $1,340.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Material 16 ga. 304 Stainless Steel
- Overall Height 39"
- Overall Length 36"
- Bowl Shape Rectangle
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 6-41-36
- Zoro # G7975077
- UPC # 747545103451
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 39" |
Overall Length | 36" |
Bowl Depth | 14" |
Overall Width | 27-1/2" |
Details
Material | 16 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,16g,One Comp.,300,36" L0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND14)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x Press Union (XPRU12)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- Advance Tabco Utility Sinks