Shop All Utility Sinks
Advance Tabco
26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel
Mfr # FC-3-1620-24RL-X
Zoro # G7975576
product price: $1,530.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,530.99
Free 30-Day Returns
Key Features
- Material 16 ga. 304 Stainless Steel
- Overall Height 43"
- Overall Length 96"
- Bowl Shape Rectangle
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FC-3-1620-24RL-X
- Zoro # G7975576
- UPC # 747545176110
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 43" |
Overall Length | 96" |
Bowl Depth | 14" |
Overall Width | 26" |
Details
Material | 16 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Fabricated NSF Sink,16g,304,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Compression X 3/8 in. D Compression Brass Tee (4503868)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- Advance Tabco Utility Sinks