Shop All Utility Sinks
Advance Tabco
25 in W x 33 in L x 16 in H, Floor Mount, 16 ga. 304 Stainless Steel
Mfr # 9-OP-48DF
Zoro # G6413583
product price: $2,131.99
/ea
Free Shipping & Returns
$2,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 16 ga. 304 Stainless Steel
- Color Silver
- Overall Height 16 in
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 9-OP-48DF
- Zoro # G6413583
- UPC # 747545107299
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 16 in |
Overall Length | 33 in |
Bowl Depth | 12 in |
Overall Width | 22 1/2 in |
Bowl Size | 28 in x 20 in |
Manufacturers Warranty Length | 90 day |
Faucet Hole Dia. | 1/2" |
Bowl Width | 20 in |
Bowl Length | 28 in |
Description
Mop Sink with Drop Front, ADA Compliance No, Bowl Depth 12 in, Rectangular, Bowl Size 28 in x 20 in, Silver, Drain Opening 2 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 16 in, Overall Length 33 in, Overall Width 22 1/2 in, Advance Tabco, Stainless Steel, Sink Type Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- Advance Tabco Utility Sinks