Shop All Utility Sinks
Advance Tabco
24 in W x 90 in L x 43 in H, Floor Mount, 304 Stainless steel
Mfr # FC-3-1818-18RL-X
Zoro # G2264431
product price: $1,450.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 43 in
- Overall Length 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FC-3-1818-18RL-X
- Zoro # G2264431
- UPC # 747545128560
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 90 in |
Bowl Depth | 14 in |
Overall Width | 24 in |
Back Splash Height | 8 1/2 in |
Faucet Hole Dia. | 1 1/8 in |
Bowl Size | 18 in x 18 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 18 in |
Bowl Length | 18 in |
Drainboard Length | 18 in |
Work Surface Height | 37 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 1/2 in, Bowl Depth 14 in, Square, Bowl Size 18 in x 18 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 18 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 3, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 43 in, Overall Length 90 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" (JF-100T)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Cap (FSBCAP1)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- Advance Tabco Utility Sinks