Shop All Utility Sinks
Advance Tabco
24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel
Mfr # FC-1-1818-18R-X
Zoro # G7510657
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 43 in
- Overall Length 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FC-1-1818-18R-X
- Zoro # G7510657
- UPC # 747545128072
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 38 1/2 in |
Bowl Depth | 14 in |
Overall Width | 24 in |
Back Splash Height | 8 1/2 in |
Faucet Hole Dia. | 1 1/8 in |
Bowl Size | 18 in x 18 in |
Manufacturers Warranty Length | 90 day |
Drainboard Length | 18 in |
Bowl Width | 18 in |
Work Surface Height | 37 in |
Bowl Length | 18 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 1/2 in, Bowl Depth 14 in, Square, Bowl Size 18 in x 18 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 18 in, Drainboard Location Right, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 1, Number of Faucet Holes 2, Overall Height 43 in, Overall Length 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- NEOPERL 1.5 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5514605)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- SCRUB-WARE 60 in W x 23 in L x 26 in H, Wall Mount, Compact Surgical Scrub Sink (4112-SA)
- Advance Tabco Utility Sinks