Shop All Utility Sinks
Advance Tabco
24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel
Mfr # FC-1-1818-X
Zoro # G6959355
original price:
$1,102.65
32% off
new price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 43 in
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FC-1-1818-X
- Zoro # G6959355
- UPC # 747545128058
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 43 in |
Overall Length | 23 in |
Bowl Depth | 14 in |
Overall Width | 24 in |
Back Splash Height | 8 1/2 in |
Faucet Hole Dia. | 1 1/8 in |
Bowl Size | 18 in x 18 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 18 in |
Work Surface Height | 37 in |
Bowl Length | 18 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 1/2 in, Bowl Depth 14 in, Square, Bowl Size 18 in x 18 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 43 in, Overall Length 23 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Kit, With Air Inducer (Z8104-02)
- MOEN Spot resist stainless one-handle high arc pulldown kitchen faucet (87233SRS)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- Advance Tabco Utility Sinks