Shop All Utility Sinks
Advance Tabco
24-1/2" W x 36" L x 41" H, 16 ga. 304 Stainless Steel
Mfr # 6-1-36
Zoro # G7974657
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 ga. 304 Stainless Steel
- Overall Height 41"
- Overall Length 36"
- Bowl Shape Rectangle
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 6-1-36
- Zoro # G7974657
- UPC # 747545103314
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 41" |
Overall Length | 36" |
Bowl Depth | 14" |
Overall Width | 24-1/2" |
Details
Material | 16 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,16g,One Comp.,300,36" L0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Override Button (PTR6200-24)
- KOHLER Stem Driver (1070733)
- SMITH-COOPER 3" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385014130)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- Advance Tabco Utility Sinks