Shop All Utility Sinks
Advance Tabco
23-3/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel
Mfr # 7-PS-27D
Zoro # G6105513
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bolt-On
- Material Stainless Steel
- Overall Height 9 3/4 in
- Overall Width 24 in
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 7-PS-27D
- Zoro # G6105513
- UPC # 747545104281
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 24 in |
Overall Height (In.) | 9 3/4 in |
Overall Width (In.) | 24 in |
Details
Mounting Type | Bolt-On |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
Gauge | 20 ga |
Color/Finish | Stainless |
Item | Bolt On Side Splash |
For Use With | Handicapped Hand Sinks |
Accessory Type | Bolt On Side Splash |
Product Type | Hand Sink Side Bolt-On Splash |
Description
Bolt On Side Splash, For Use With Handicapped Hand Sinks, Gauge 20 ga, Material Stainless Steel, Mounting Type Bolt, Overall Height 9 3/4 in, Overall Width 24 in, Product Type Hand Sink Side Bolt-On Splash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 10m, PK20 (KE10K12S-75)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-AP430SS-6p-9326)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- BLANCO 22" W x 25" L x 12" H, Drop-in, Stainless Steel, Essential Laundry Sink, 1 Hole (441078)
- Advance Tabco Utility Sinks