Shop All Utility Sinks
Advance Tabco
23-3/4" W x 38-1/2" L x 42-3/4" H, 18 ga. 304 Stainless Steel
Mfr # FE-1-1812-18L-X
Zoro # G7976739
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18 ga. 304 Stainless Steel
- Overall Height 42-3/4"
- Overall Length 38-1/2"
- Bowl Shape Square
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # FE-1-1812-18L-X
- Zoro # G7976739
- UPC # 747545129154
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 42-3/4" |
Overall Length | 38-1/2" |
Bowl Depth | 14" |
Overall Width | 23-3/4" |
Details
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Square |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Fabricated NSF Sink,18g,304,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- BK RESOURCES 35.8125 in W x 108 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-14-24T)
- Advance Tabco Utility Sinks