Shop All Utility Sinks
Advance Tabco
19-3/4" W x 60" L x 42-3/4" H, 18 ga. 304 Stainless Steel
Mfr # FE-3-1014-15RL-X
Zoro # G7976851
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Material 18 ga. 304 Stainless Steel
- Overall Height 42-3/4"
- Overall Length 60"
- Bowl Shape Rectangle
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FE-3-1014-15RL-X
- Zoro # G7976851
- UPC # 747545129420
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 42-3/4" |
Overall Length | 60" |
Bowl Depth | 10" |
Overall Width | 19-3/4" |
Details
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Fabricated NSF Sink,18g,304,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducing Elbow, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211208S-10PK)
- KOHLER Nut, Anchor, 1/4-20 (84700)
- OATEY 2 Plastic SHWR Drain (42099)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- Advance Tabco Utility Sinks