Shop All Hand Sinks
Advance Tabco
19-18-80-ADA 16-Gauge ADA Multi-Station Hand Sink
Mfr # 109191880ADA
Zoro # G211513563
Free Shipping & Returns
$4,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191880ADA
- Zoro # G211513563
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-80-ADA 16-gauge ADA multi-station hand sink with 5'' deep bowl for 4 faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring enough room for 4 separate faucets sold separately this sink allows multiple employees to clean items or wash their hands at the same time for increased efficiency throughout the work day.This sink features a 5'' deep bowl which provides plenty of room for hand washing. The depth also makes this sink ADA-compliant to accommodate all of your employees and ensure easy comfortable access to the hand washing-station. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your wall from damage and includes 4 sets of faucet holes with 8'' centers that are pre-drilled to accommodate the faucets of your choice. It also has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 80''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 80''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG x 1" FNPT Copper Adapter (6032 1)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00028)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- Advance Tabco Hand Sinks