No Product Image Available
Advance Tabco

19-18-80 16-Gauge Multi-Station HRect


product price: $4,246.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a sanitary work environment with this Advance Tabco 19-18-80 16-gauge multi-station hand sink with 8'' deep bowl for 4 faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring enough room for 4 separate faucets sold separately this sink allows multiple employees to clean items or wash their hands at the same time for increased efficiency throughout the work day.This sink features an 8'' deep bowl which provides plenty of room for hand washing. It also includes a 3 1/2'' basket strainer to prevent clogging. The 10'' backsplash protects your wall from damage and includes 4 sets of faucet holes with 8'' centers that are pre-drilled to accommodate the faucets of your choice. It also has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 80''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 10''Bowl Dimensions:Left to Right: 80''Front to Back: 16''Depth: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.