Shop All Hand Sinks
Advance Tabco
19-18-60KV 16-Gauge Multi-Station Hand Sink
Mfr # 109191860KV
Zoro # G211513587
Free Shipping & Returns
$5,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191860KV
- Zoro # G211513587
- Country of Origin China
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-60KV 16-gauge multi-station hand sink with 8'' deep bowl and 3 knee operated faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 3 gooseneck faucets controlled by knee operated push valves your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing. It also includes a 3 1/2'' basket drain to prevent clogging. Thanks to the 8 1/2'' backsplash you can be sure that your walls will be protected from soap and water splashing as your employees thoroughly wash their hands. Plus its tubular wall supports ensure superior stability and easy installation.Overall Dimensions:Left to Right: 60''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 60''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV SS Valve Repair Kit (1061S)
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND06)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink (HS)
- Advance Tabco Hand Sinks