Shop All Hand Sinks
Advance Tabco
19-18-60EFADA 16-Gauge ADA Multi-Station Hand Sink
Mfr # 109191860EFA
Zoro # G411513493
product price: $7,699.99
/ea
Free Shipping & Returns
$7,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109191860EFA
- Zoro # G411513493
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-60EFADA 16-gauge ADA multi-station hand sink with 5'' deep bowl and 3 electronic faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 3 electronic automatic faucets your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation. Hands-free operation is possible thanks to a built-in infrared sensor that detects the user's presence and will immediately turn on a water supply.The gooseneck faucets 5'' deep bowl provide the necessary clearance for comfortable hand washing. The depth also makes this sink ADA-compliant to accommodate all of your employees and ensure easy access to the hand washing-station. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your walls from soap and water splashing as your employees thoroughly wash their hands. It's punched with 3 faucet holes and has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 60''Front to Back: 19 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 60''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Spray, Kitchen, 1.5 Gpm (1325891-CP)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMG8)
- CULLIGAN Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-40A)
- GROUNDTOPPER Round Valve Box Lid (UNI10)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- BRADLEY Undermount Kit, 0.5 gpm, 21-5/8" x 11-1/2 (WB2-WB-TR1-0050)
- Advance Tabco Hand Sinks