Shop All Hand Sinks
Advance Tabco
19-18-60EF 16-Gauge Multi-Station Hand Sink
Mfr # 109191860EF
Zoro # G411513516
Free Shipping & Returns
$7,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191860EF
- Zoro # G411513516
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-60EF 16-gauge multi-station hand sink with 8'' deep bowl and 3 electronic faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 3 electronic automatic faucets your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation. Hands-free operation is possible thanks to a built-in infrared sensor that detects the user's presence and will immediately turn on a water supply.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your walls from soap and water splashing as your employees thoroughly wash their hands. It's punched with 3 faucet holes and has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 60''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 60''Front to Back: 16''Depth: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- ZURN STOP ASSY, FOR Z84300 (G67807)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- Advance Tabco Hand Sinks