Shop All Hand Sinks
Advance Tabco
19-18-60 Multi-Station Hand Sink Three Faucet - 60'' x 19 1/2''
Mfr # 109191860
Zoro # G111513670
Free Shipping & Returns
$3,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191860
- Zoro # G111513670
- Country of Origin United States
- Category Hand Sinks
Description
Made of 16 gauge type 304 stainless steel this Advance Tabco 19-18-60 Multi-Station hand sink is designed with the needs of the busiest institutional and industrial locations in mind.The Advance Tabco 19-18-60 Multi-Station hand sink features rugged 1 5/8'' tubular stainless steel wall brackets that allow for easy installation and provide full clearance underneath the hand sink for storage. Three sets of 1 1/4'' diameter faucet holes with 8'' centers are pre-drilled into the hand sink's high backsplash to accommodate the faucets of your choice.Overall Dimensions:Left to Right: 60''Front to Back: 19 1/2''Height: 18''Compartment Dimensions:Left to Right: 59''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Elbow, Nozzle (90 Degree) (000082-40)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-FCP)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (AJD00007)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- Advance Tabco Hand Sinks