Shop All Hand Sinks
Advance Tabco
19-18-60-F 16-Gauge Stainless Steel Multi-Station Hand Sink
Mfr # 109191860F
Zoro # G211513525
Free Shipping & Returns
$4,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191860F
- Zoro # G211513525
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco 19-18-60-F 16-gauge stainless steel multi-station hand sink with 5'' deep bowl and 3 manual faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 16-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the 3 manual gooseneck faucets ensure this sink comes ready to use. With its 5'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while the 3 1/2'' basket drain prevents debris from clogging up your pipes. Thanks to the sink bowl's curved front edge it's easy to clean and also meets NSF requirements. The stainless steel tubular support brackets allow full clearance underneath and provide exceptional durability so you can be sure it will hold up even under heavy everyday use.Overall Dimensions:Left to Right: 60''Front to Back: 19 1/2''Height: 28 1/2''Bowl Dimensions:Left to Right: 60''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- NEOPERL 3/8" Faucet Adapter, Brass (55 1150 5)
- LEGEND VALVE 3/4" X 12" T-552 F.F SILLCOCK (108-135)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- Advance Tabco Hand Sinks