Shop All Hand Sinks
Advance Tabco
19-18-40KV 16-Gauge Multi-Station Hand Sink
Mfr # 109191840KV
Zoro # G011513701
Free Shipping & Returns
$4,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191840KV
- Zoro # G011513701
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-40KV 16-gauge multi-station hand sink with 8'' deep bowl and 2 knee operated faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 2 gooseneck faucets controlled by knee operated push valves your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing. It also includes a 3 1/2'' basket drain to prevent clogging. Thanks to the 8 1/2'' backsplash you can be sure that your walls will be protected from soap and water splashing as your employees thoroughly wash their hands. Plus its tubular wall supports ensure superior stability and easy installation.Overall Dimensions:Left to Right: 40''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 40''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- Advance Tabco Hand Sinks