Shop All Hand Sinks
Advance Tabco
19-18-40EF 16-Gauge Multi-Station Hand Sink
Mfr # 109191840EF
Zoro # G411513592
product price: $5,851.99
/ea
Free Shipping & Returns
$5,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109191840EF
- Zoro # G411513592
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-40EF 16-gauge multi-station hand sink with 8'' deep bowl and 2 electronic faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 2 electronic automatic faucets your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation. Hands-free operation is possible thanks to a built-in infrared sensor that detects the user's presence and will immediately turn on a water supply.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your walls from soap and water splashing as your employees thoroughly wash their hands. It's punched with 2 faucet holes and has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 40''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 40''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- MANSFIELD Mansfield 630-0207-12 3 in. Flapper Kit (4591517)
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- Advance Tabco Hand Sinks