Shop All Hand Sinks
Advance Tabco
19-18-40-ADA 16-Gauge ADA Multi-Station Hand Sink
Mfr # 109191840ADA
Zoro # G311513630
Free Shipping & Returns
$3,224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191840ADA
- Zoro # G311513630
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-40-ADA 16-gauge ADA multi-station hand sink with 5'' deep bowl for 2 faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring enough room for 2 separate faucets sold separately this sink allows multiple employees to clean items or wash their hands at the same time for increased efficiency throughout the work day.This sink features a 5'' deep bowl which provides plenty of room for hand washing. The depth also makes this sink ADA-compliant to accommodate all of your employees and ensure easy comfortable access to the hand washing-station. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your wall from damage and includes 2 sets of faucet holes with 8'' centers that are pre-drilled to accommodate the faucets of your choice. It also has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 40''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 40''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mini Tubing Cutter, W700C (W700C)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- LEGEND VALVE 1/2" SWT X FIP D.E. EL NL (302-223NL)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- Advance Tabco Hand Sinks