Shop All Hand Sinks
Advance Tabco
19-18-23FV 16-Gauge Multi-Station Hand Sink
Mfr # 109191823FV
Zoro # G011513787
Free Shipping & Returns
$3,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109191823FV
- Zoro # G011513787
- Country of Origin China
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-23FV 16-gauge multi-station hand sink with 8'' deep bowl and 1 toe operated faucet. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 1 gooseneck faucet controlled by a toe operated push valve your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing while the 3 1/2'' basket strainer helps prevent clogging. Thanks to the 8 1/2'' backsplash you can be sure that your walls will be protected from soap and water splashing as your employees thoroughly wash their hands. Plus its stainless steel legs provide superior stability while its pedal bracket support ensures easy installation.Overall Dimensions:Left to Right: 23''Front to Back: 17 1/2''Height: 43''Bowl Dimensions:Left to Right: 23''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- PARKER RACOR FF/WS WITH SHUT-OFF VALVE (1000FV10)
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- SANI-LAV Hand Sink, 15-1/4 in. W, Double Knee Pedal (607L-0.5)
- Advance Tabco Hand Sinks