Shop All Hand Sinks
Advance Tabco
19-18-23EF 16-Gauge Multi-Station Hand Sink
Mfr # 1091823EF
Zoro # G111513557
product price: $3,393.99
/ea
Free Shipping & Returns
$3,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1091823EF
- Zoro # G111513557
- Country of Origin China
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-23EF 16-gauge multi-station hand sink with 8'' deep bowl and 1 electronic faucet. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 1 electronic automatic faucet your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation. Hands-free operation is possible thanks to a built-in infrared sensor that detects the user's presence and will immediately turn on a water supply.The gooseneck faucet also provides the necessary clearance for comfortable hand washing.It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your walls from soap and water splashing as your employees thoroughly wash their hands. It's punched with 1 faucet hole and has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 23''Front to Back: 17 1/2''Height: 30 3/4''Bowl Dimensions:Left to Right: 23''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-CP)
- TECHNIFIT Fitting, PTC, Union, 3/8" (PUC3/8)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- Advance Tabco Hand Sinks