Shop All Hand Sinks
Advance Tabco
19-18-23 Multi-Station Hand Sink One Faucet - 20'' x 17 1/2''
Mfr # 109191823
Zoro # G411513783
product price: $2,006.99
/ea
Free Shipping & Returns
$2,006.99
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
- Brand Advance Tabco
- MFR # 109191823
- Zoro # G411513783
- Country of Origin United States
- Category Hand Sinks
Description
Made of 16 gauge type 304 stainless steel this Advance Tabco 19-18-23 Multi-Station hand sink is designed with the needs of the busiest institutional and industrial locations in mind.The Advance Tabco 19-18-23 Multi-Station hand sink features rugged 1 5/8'' tubular stainless steel wall brackets that allow for easy installation and provide full clearance underneath the hand sink for storage. One set of 1 1/4'' diameter faucet holes with 8'' centers are pre-drilled into the hand sink's high backsplash to accommodate the faucet of your choice.Overall Dimensions:Left to Right: 20''Front to Back: 17 1/2''Height: 20''Compartment Dimensions:Left to Right: 20''Front to Back: 14''Depth: 8''
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
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 100 Ft (2VDN5)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Towel Disp, Faucet 9"Wx9" (BKHS-D-SS-SKTS-P-G)
- Advance Tabco Hand Sinks