Shop All Hand Sinks
Advance Tabco
19-18-120FV 16-Gauge Multi-Station Hand Sink
Mfr # 1091918120FV
Zoro # G211513785
Free Shipping & Returns
$11,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 1091918120FV
- Zoro # G211513785
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-120FV 16-gauge multi-station hand sink with 8'' deep bowl and 6 toe operated faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 6 gooseneck faucets controlled by foot operated push valves your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing while the 3 1/2'' basket strainer helps prevent clogging. Thanks to the 8 1/2'' backsplash you can be sure that your walls will be protected from soap and water splashing as your employees thoroughly wash their hands. Plus its stainless steel legs provide superior stability while its pedal bracket support ensures easy installation.Overall Dimensions:Left to Right: 120''Front to Back: 17 1/2''Height: 43''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 120''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- SUMNER Roller Head, Steel Wheels (780514)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- Advance Tabco Hand Sinks