Shop All Hand Sinks
Advance Tabco
19-18-120 16-Gauge Multi-Station HRect
Mfr # 1091918120
Zoro # G011673832
product price: $6,046.99
/ea
Free Shipping & Returns
$6,046.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 1091918120
- Zoro # G011673832
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-120 16-gauge multi-station hand sink with 8'' deep bowl for 6 faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring enough room for 6 separate faucets sold separately this sink allows multiple employees to clean items or wash their hands at the same time for increased efficiency throughout the work day.This sink features an 8'' deep bowl which provides plenty of room for hand washing. It also includes a 3 1/2'' basket strainer to prevent clogging. The 10'' backsplash protects your wall from damage and includes 6 sets of faucet holes with 8'' centers that are pre-drilled to accommodate the faucets of your choice. It also has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 120''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 10''Bowl Dimensions:Left to Right: 120''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMO WATER 3-5 gal White Water Dispenser Plastic (601130)
- MOTORCRAFT Element, Fd4625Aa (FD4625AA)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 3/4", Standards: 3A 63-03 (ZUSA-STF-BW-120)
- LEGEND VALVE 1-1/4" GALVANIZED COUPLING (352-506)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- Advance Tabco Hand Sinks