Shop All Hand Sinks
Advance Tabco
19-18-100EF 16-Gauge Multi-Station Hand Sink
Mfr # 1091918100EF
Zoro # G311513364
Free Shipping & Returns
$11,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 1091918100EF
- Zoro # G311513364
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-100EF 16-gauge multi-station hand sink with 8'' deep bowl and 5 electronic faucets. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use. Featuring 5 electronic automatic faucets your staff can easily wash their hands without having to touch knobs or levers for superior convenience and increased sanitation. Hands-free operation is possible thanks to a built-in infrared sensor that detects the user's presence and will immediately turn on a water supply.The gooseneck faucets and 8'' deep bowl provide the necessary clearance for comfortable hand washing. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your walls from soap and water splashing as your employees thoroughly wash their hands. It's punched with 5 faucet holes and has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 100''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 100''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- Advance Tabco Hand Sinks