Shop All Hand Sinks
Advance Tabco
19-18-100-F 16-Gauge Stainless Steel Multi-Station Hand Sink
Mfr # 1091918100F
Zoro # G311513371
Free Shipping & Returns
$6,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 1091918100F
- Zoro # G311513371
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco 19-18-100-F 16-gauge stainless steel multi-station hand sink with 8'' deep bowl and 5 manual faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 16-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the 5 manual gooseneck faucets ensure this sink comes ready to use. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while 2 3 1/2'' basket drains prevent debris from clogging up your pipes. Thanks to the sink bowl's curved front edge it's easy to clean and also meets NSF requirements. The stainless steel tubular support brackets allow full clearance underneath and provide exceptional durability so you can be sure it will hold up even under heavy everyday use.Overall Dimensions:Left to Right: 100''Front to Back: 19 1/2''Height: 28 1/2''Bowl Dimensions:Left to Right: 100''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- KEENEY MFG S-Shaped Shower Arm and Flange, Polished Chrome (PP825-191)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- Advance Tabco Hand Sinks