Shop All Utility Sinks
Advance Tabco
19-18-1-ADA-F 16-Gauge Stainless Steel ADA Service Sink
Mfr # 10919181ADAF
Zoro # G111581396
product price: $3,622.99
/ea
Free Shipping & Returns
$3,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 10919181ADAF
- Zoro # G111581396
- Country of Origin United States
- Category Utility Sinks
Description
Perfect for utility rooms janitor's closets and back-of-the-house areas this Advance Tabco 19-18-1-ADA-F 16-gauge stainless steel ADA service sink with 5'' deep bowl and 1 manual faucet maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 16-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the included manual gooseneck faucet with wrist handles ensures this sink comes ready to use. Its 5'' bowl depth provides the necessary clearance for comfortable hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while a 3 1/2'' basket drain prevents debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. The included tubular stainless steel wall brackets offer a stable hold while allowing full clearance underneath. In addition this unit is ADA compliant so that all of your employees can wash their hands without a hassle.Overall Dimensions:Left to Right: 40''Front to Back: 19 1/2''Height: 28 1/2''Bowl Dimensions:Left to Right: 40''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Metal Lever Handle Set - Roman Tub (RP77195BL)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 16" (P37018)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 160 (82501)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 27 1/2 in W x 48 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-42-48)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- MUSTEE 17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink (11)
- Advance Tabco Utility Sinks