Shop All Hand Sinks
Advance Tabco
19-18-1-ADA 16-Gauge ADA Single-Station Hand Sink with 5'' Deep Bowl - 40'' x 17 1/2''
Mfr # 10919181ADA
Zoro # G311581417
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 10919181ADA
- Zoro # G311581417
- Country of Origin United States
- Category Hand Sinks
Description
Create a sanitary work environment with this Advance Tabco 19-18-1-ADA 16-gauge ADA single-station hand sink with 5'' deep bowl for 1 faucet. Made of durable 16-gauge type 304 stainless steel this sink is rust- and corrosion-resistant when properly maintained for long-lasting use.This sink features a 5'' deep bowl which provides plenty of room for hand washing. The depth also makes this sink ADA-compliant to accommodate all of your employees and ensure easy comfortable access to the hand washing-station. It also includes a 3 1/2'' basket strainer to prevent clogging. The 8 1/2'' backsplash protects your wall from damage and includes 2 holes with 8'' centers that are pre-drilled to accommodate the faucet of your choice. It also has tubular wall supports to provide easy installation and stability.Overall Dimensions:Left to Right: 40''Front to Back: 17 1/2''Height: 30 3/4''Backsplash Height: 8 1/2''Bowl Dimensions:Left to Right: 40''Front to Back: 16''Depth: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9817-030)
- KLO-SHURE Strt Mnt Insltd Cplg, 2-1/8 ID, 1in Wall (2400609448)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409C)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- CASTELLO USA Soprano Solid Surface Wall Mounted Sink-White (CB-GM-K2071-30)
- Advance Tabco Hand Sinks