Shop All Utility Sinks
Advance Tabco
19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel
Mfr # WSS-16-25
Zoro # G6123783
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material Stainless Steel
- Color Silver
- Overall Height 32 1/2 in
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # WSS-16-25
- Zoro # G6123783
- UPC # 747545170439
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 32 1/2 in |
Overall Length | 22 in |
Bowl Depth | 12 in |
Overall Width | 19 1/2 in |
Back Splash Height | 8 1/2 in |
Bowl Size | 22 in x 16 in |
Faucet Hole Dia. | 1 1/8 in |
Manufacturers Warranty Length | 90 day |
Bowl Width | 16 in |
Bowl Length | 22 in |
Description
Utility Sink, ADA Compliance No, Back Splash Height 8 1/2 in, Bowl Depth 12 in, Rectangular, Bowl Size 22 in x 16 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 32 1/2 in, Overall Length 22 in, Overall Width 19 1/2 in, Advance Tabco, WSS Series, Stainless Steel, Sink Type Utility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PV)
- KOHLER Square 18 Grab Bar (23294-BL)
- PLUMB PAK Spray Faucet Head Wht (PP815-6)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- Advance Tabco Utility Sinks