Shop All Utility Sinks
Advance Tabco
18" W x 36" L x Splash Mount (Faucet), Utility Sink and Laundry Tub
Mfr # SLB-32R-X
Zoro # G7979137
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Splash Mount (Faucet)
- Material 20 ga. 300 Stainless Steel (Sink Bowl, Drainboard), 22 ga. 300 Stainless Steel (Front Apron, Backsplash), 20 ga. 430 Stainless Steel (Sides), 18 ga. Galvanized Steel (Legs)
- Overall Length 36"
- Bowl Shape Rectangle
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # SLB-32R-X
- Zoro # G7979137
- UPC # 747545190840
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Length | 36" |
Bowl Depth | 10" |
Overall Width | 18" |
Details
Mounting Type | Splash Mount (Faucet) |
Material | 20 ga. 300 Stainless Steel (Sink Bowl, Drainboard), 22 ga. 300 Stainless Steel (Front Apron, Backsplash), 20 ga. 430 Stainless Steel (Sides), 18 ga. Galvanized Steel (Legs) |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | With Faucet |
Item | Utility Sink and Laundry Tub |
Description
Underbar Sink,18g,36x18,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Spr Pcba Mode Hp Dual Prog (1407220)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-3256)
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- ADVANCE TABCO 9-OP-40 16'' x 20'' x 12'' Floor Mounted Mop Sink (1099OP40)
- ADVANCE TABCO 24 in W x 38 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-18R-X)
- ADVANCE TABCO 19 1/2 in W x 22 in L x 32 1/2 in H, Wall, Stainless Steel (WSS-16-25)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- Advance Tabco Utility Sinks