Shop All Bathroom Sink Faucets
Advance Tabco
16" Mount, Sink Accessory, Stainless
Mfr # K-246
Zoro # G2264459
product price: $552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 16"
- Mounting Type Wall
- Finish Stainless
- Overall Height (In.) 8 in
- Color/Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-246
- Zoro # G2264459
- UPC # 747545137456
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 8 in |
Overall Length (In.) | 36 in |
Overall Width (In.) | 8 in |
Details
Mounting Hole Center to Center | 16" |
Mounting Type | Wall |
Finish | Stainless |
Color/Finish | Stainless |
Item | Sink Accessory |
Material of Construction | Stainless Steel |
Gauge | 18 |
Material | Stainless Steel |
Accessory Type | Mop Sink Utility Shelf |
Description
Mop Sink Utility Shelf, Gauge 18, Mounting Type Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND11)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- PARKER 1/4" A-LOK Brass Union Elbow (4EE4-B)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101LP 4" Centerset Lavatory Faucet, Polished chrome (FB101LP)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- MOEN SGL FaucetPull Spout (CA87011SRS)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet, Brushed Bronze (T14413-4-BV)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812A1-XL-3F)
- Advance Tabco Bathroom Sink Faucets