Shop All Utility Sinks
Advance Tabco
12" W x 21" L x 33" H, Deck Mount (Faucet), Stainless Steel
Mfr # CR-HS-12-X
Zoro # G7979347
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount (Faucet)
- Material Stainless Steel
- Overall Height 33"
- Overall Length 21"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # CR-HS-12-X
- Zoro # G7979347
- UPC # 747545180339
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 33" |
Overall Length | 21" |
Bowl Depth | 10" |
Overall Width | 12" |
Details
Mounting Type | Deck Mount (Faucet) |
Material | Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
With Faucet / Without Faucet | With Faucet |
Item | Utility Sink and Laundry Tub |
Description
Underbar Hand Sink,18g 12x21,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- MAYFAIR Toilet Seat Rnd Wood Wh (47SLOW-000)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305L)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- ADVANCE TABCO 24 in W x 72 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-2-1818-18RL-X)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- WATCO Push Pull Lav Drain, w/Overflow, 1-1/4 In (800-PP-BRS-CP)
- Advance Tabco Utility Sinks