Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI150, 1-1/2In, 150psi, Poly
Mfr # PE015150
Zoro # G4742202
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material Polyethylene
- Pipe Size 1 1/2 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # PE015150
- Zoro # G4742202
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 1 1/2 in |
Details
Temp. Range | 170 Degrees F |
Material | Polyethylene |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 19 In., Material of Construction Polyethylene, Max. Pressure 150, Pipe Size 1-1/2 In., Temp. Range 170 Deg F, Width 5-1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 24" Towel Bar (23525-BL)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- 3M Quick Connect Filter, 20 gpm, 15 Micron, 4-1/2" O.D., 20 1/16 in H (5621001)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PVC (V08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- Advance Products & Systems Spray Shields