Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 6 In, 150 psi, PTFE
Mfr # T06150
Zoro # G4742105
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Material PTFE
- Pipe Size 6 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # T06150
- Zoro # G4742105
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 6 in |
Details
Temp. Range | 450 Degrees F |
Material | PTFE |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 37-9/16 In., Material of Construction PTFE, Max. Pressure 150, Pipe Size 6 In., Temp. Range 450 Deg F, Width 7-13/16 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- SLOAN Extention Kit Etf1005-108 Cable Ext Kit 108 Lg (Fct) (0305863)
- ZORO SELECT 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P806)
- WATTS Pressure Relief Valve, Bronze, 150 psi (1/2 53L-150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PVC (V02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PTFE (T01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, Poly (PE06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- Advance Products & Systems Plumbing Accessories