Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 4 In, 150 psi, PVC
Mfr # V04150
Zoro # G9989734
product price: $8.39
/ea
$8.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 4 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # V04150
- Zoro # G9989734
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 4 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 31-1/4 In, Material of Construction PVC, Max. Pressure 150, Pipe Size 4 In, Temp. Range 170 Deg F, Width 7-3/16 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PTFE (T08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PVC (V03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, Poly (PE10150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PVC (V02150)
- Advance Products & Systems Spray Shields