Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 3/4 In, 150 psi, PVC
Mfr # V0075150
Zoro # G9989743
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 3/4 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Products & Systems
- MFR # V0075150
- Zoro # G9989743
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 3/4 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Material of Construction PVC, Max. Pressure 150, Pipe Size 3/4 In, Temp. Range 170 Deg F, Thickness 3 Ply, For Use With Flanges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Xwfe .5 Micron Filter, PK 2 (XWFE .5 MICRON)
- SLOAN Back Check Tee Assembly (ETF-617-A)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Tee (FSBT12)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, Poly (PE06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, PTFE (T005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- Advance Products & Systems Plumbing Accessories