Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 2 In, 150 psi, PVC
Mfr # V02150
Zoro # G4331871
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 2 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # V02150
- Zoro # G4331871
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 2 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 21-7/8 In, Material of Construction PVC, Max. Pressure 150, Pipe Size 2 In, Temp. Range 170 Deg F, Width 5-15/16 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- KOHLER Faucet Spray Assy Trad. (1307777-BV)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PVC (V03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150psi, PTFE (T0075150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, PTFE (T005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PVC (V06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- Advance Products & Systems Plumbing Accessories