Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 12 In, 150 psi, PVC
Mfr # V12150
Zoro # G9989707
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 12 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Products & Systems
- MFR # V12150
- Zoro # G9989707
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 12 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, 12 In., Polyvinyl Chloride, .63 Pound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear (PT0404-100TC)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PVC (V06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, Poly (PE04150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, PVC (V08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, Poly (PE06150)
- Advance Products & Systems Plumbing Accessories