Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 12 In, 150 psi, Poly
Mfr # PE12150
Zoro # G4742053
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 200 Degrees F
- Material Polyethylene
- Pipe Size 12 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # PE12150
- Zoro # G4742053
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 12 in |
Details
Temp. Range | 200 Degrees F |
Material | Polyethylene |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Pipe Size 12 In., Max. Pressure 150, Material of Construction Polyethylene, Temp. Range 200 Deg F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- LEGRIS Barbed, Push-to-Connect Plug-In Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3183 56 00)
- STENS Air Filter 100-040 For Kohler 235116-S (100-040)
- PLUMB PAK Toilet Flush Lever Ant Brass (PP835-64)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PVC (V02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, Poly (PE06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- Advance Products & Systems Plumbing Accessories