Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 10 In, 150 psi, PVC
Mfr # V10150
Zoro # G9989716
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 10 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # V10150
- Zoro # G9989716
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 10 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, Length 53-1/4 In, Material of Construction PVC, Max. Pressure 150, Pipe Size 10 In, Temp. Range 170 Deg F, Width 8-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1506-188375-15)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- ZSI Loop Clamp, Galvanized Steel, 3-9/16" Tube (LVZ-57)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, Poly (PE04150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, Poly (PE03150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- Advance Products & Systems Spray Shields