Shop All Spray Shields
Advance Products & Systems
Spray Shield, ANSI 150, 1 In, 150 psi, PVC
Mfr # V01150
Zoro # G4331862
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 170 Degrees F
- Material PVC
- Pipe Size 1 in
- Max. Pressure 150
- Class ANSI 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Products & Systems
- MFR # V01150
- Zoro # G4331862
- Country of Origin United States
- Category Spray Shields
Dimensions
Pipe Size | 1 in |
Details
Temp. Range | 170 Degrees F |
Material | PVC |
Max. Pressure | 150 |
Class | ANSI 150 |
Item | Spray Shield |
Description
Spray Shield, 1 In., Polyvinyl Chloride, .13 Pound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-CP)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 8 In, 150 psi, Poly (PE08150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150 psi, PVC (V0075150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PVC (V06150)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PTFE (T03150)
- Advance Products & Systems Spray Shields